Handle Electrical Enclosure, 30 in H, 10 in D, 60 in W, 12, Steel

  • Mfr # 1422RX10

  • Zoro # G416282486


product price: $1,866.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Closure Method
Handle
NEMA Enclosure Rating
12
Mounting
Wall
IP Rating
IP54
Cover Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422RX10
Zoro #
G416282486
UPC #
623980410180
Country of Origin
Canada

Dimensions

Nominal Height
30 in
Nominal Depth
10 in
Nominal Width
60 in
Overall Height
30 in
Panel Height
27 in
Cover Material Thickness
12 ga
Overall Depth
10 in
Panel Width
57 in
Overall Width
60 in
Body Material Thickness
14 ga

Details

Closure Method
Handle
NEMA Enclosure Rating
12
Mounting
Wall
IP Rating
IP54
Cover Style
Solid
Item
Electrical Enclosure
Enclosure Material
Steel
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products