Handle Electrical Enclosure, 30 in H, 8 in D, 20 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # HW30208SSHK

  • Zoro # G216282402


product price:  $1,871.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Nominal Height
30 in
Finish
Smooth Brushed
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW30208SSHK
Zoro #
G216282402
UPC #
623980101064
Country of Origin
Canada

Dimensions

Overall Height
30 in
Nominal Height
30 in
Nominal Depth
8 in
Nominal Width
20 in
Cover Material Thickness
14 ga
Panel Width
17 in
Panel Height
27 in
Overall Depth
8 in
Body Material Thickness
14 ga
Overall Width
20 in

Details

Finish
Smooth Brushed
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Style
Solid
Item
Electrical Enclosure
IP Rating
IP66
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Color
Silver
Enclosure Material
Stainless Steel
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P2717

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.