Handle Electrical Enclosure, 30 in H, 8 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW30248SSHK
Zoro # G616282385
product price:Â $1,957.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
8 in
Finish
Smooth Brushed
Nominal Width
24 in
Overall Height
30 in
Closure Method
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW30248SSHK
Zoro #
G616282385
UPC #
623980101071
Country of Origin
Canada
Dimensions
Nominal Depth
8 in
Nominal Width
24 in
Overall Height
30 in
Nominal Height
30 in
Panel Height
27 in
Overall Depth
8 in
Panel Width
21 in
Body Material Thickness
14 ga
Overall Width
24 in
Cover Material Thickness
14 ga
Details
Item
Electrical Enclosure
Finish
Smooth Brushed
Closure Method
Handle
IP Rating
IP66
Cover Style
Solid
Mounting
Wall
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Color
Silver
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P2721
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.