Handle Electrical Enclosure, 36 in H, 12 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW363012SSHK
Zoro # G816282437
product price:Â $2,827.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
36 in
Enclosure Material
Stainless Steel
Nominal Width
30 in
IP Rating
IP66
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW363012SSHK
Zoro #
G816282437
UPC #
623980101217
Country of Origin
Canada
Dimensions
Nominal Height
36 in
Nominal Width
30 in
Nominal Depth
12 in
Overall Height
36 in
Overall Width
30 in
Body Material Thickness
14 ga
Panel Height
33 in
Overall Depth
12 in
Panel Width
27 in
Cover Material Thickness
14 ga
Details
Enclosure Material
Stainless Steel
IP Rating
IP66
Cover Closure Type
Hinged
Mounting
Wall
Cover Style
Solid
Color
Silver
Finish
Smooth Brushed
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Closure Method
Handle
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P3327
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.