Handle Electrical Enclosure, 36 in H, 12 in D, 48 in W, 12, Steel

  • Mfr # 1422UW12

  • Zoro # G616282521


product price: $1,826.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

IP Rating
IP54
Closure Method
Handle
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Cover Closure Type
Hinged
Nominal Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422UW12
Zoro #
G616282521
UPC #
623980410210
Country of Origin
Canada

Dimensions

Nominal Height
36 in
Overall Height
36 in
Nominal Width
48 in
Nominal Depth
12 in
Overall Width
48 in
Cover Material Thickness
12 ga
Body Material Thickness
14 ga
Overall Depth
12 in
Panel Height
33 in
Panel Width
45 in

Details

IP Rating
IP54
Closure Method
Handle
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Item
Electrical Enclosure
Cover Closure Type
Hinged
Color
Gray
NEMA Enclosure Rating
12
Includes
Removable Inner Panel
Cover Style
Solid
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Mounting
Wall
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.