Handle Electrical Enclosure, 36 in H, 12 in D, 60 in W, 12, Steel
- Mfr # 1422UX12
- Zoro # G816282512
product price:Â
$
2,145.99
/ea
Key Features
Nominal Width
60 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1422UX12
- Zoro #
- G816282512
- UPC #
- 623980398129
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Steel
- Closure Method
- Handle
- Cover Closure Type
- Hinged
- Color
- Gray
- Finish
- ANSI 61 Powder Coated
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP54
- Standards
- CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
- Includes
- Removable Inner Panel
- Environment - MERCH
- Dust Tight
- Product Type
- Enclosure
- Includes Knockouts
- Knockouts Not Included
- Wire Color
- Gray
Dimensions
- Nominal Width
- 60 in
- Nominal Height
- 36 in
- Nominal Depth
- 12 in
- Overall Height
- 36 in
- Body Material Thickness
- 14 ga
- Panel Width
- 57 in
- Cover Material Thickness
- 12 ga
- Panel Height
- 33 in
- Overall Depth
- 12 in
- Overall Width
- 60 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.