Handle Electrical Enclosure, 42 in H, 12 in D, 42 in W, 12, Steel

  • Mfr # 1422VV12

  • Zoro # G016282541


product price: $1,890.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Finish
ANSI 61 Powder Coated
Closure Method
Handle
IP Rating
IP54
NEMA Enclosure Rating
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422VV12
Zoro #
G016282541
UPC #
623980410227
Country of Origin
Canada

Dimensions

Overall Height
42 in
Nominal Depth
12 in
Nominal Height
42 in
Nominal Width
42 in
Panel Width
39 in
Body Material Thickness
14 ga
Overall Width
42 in
Overall Depth
12 in
Panel Height
39 in
Cover Material Thickness
12 ga

Details

Finish
ANSI 61 Powder Coated
Closure Method
Handle
IP Rating
IP54
NEMA Enclosure Rating
12
Color
Gray
Enclosure Material
Steel
Item
Electrical Enclosure
Includes
Removable Inner Panel
Mounting
Wall
Cover Style
Solid
Cover Closure Type
Hinged
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.