Handle Electrical Enclosure, 42 in H, 12 in D, 48 in W, 12, Steel

  • Mfr # 1422VW12

  • Zoro # G216282532


product price: $2,079.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Nominal Width
48 in
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
Includes
Removable Inner Panel
Nominal Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422VW12
Zoro #
G216282532
UPC #
623980410234
Country of Origin
Canada

Dimensions

Nominal Width
48 in
Nominal Depth
12 in
Overall Height
42 in
Nominal Height
42 in
Overall Width
48 in
Cover Material Thickness
12 ga
Overall Depth
12 in
Panel Width
45 in
Body Material Thickness
14 ga
Panel Height
39 in

Details

Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
Includes
Removable Inner Panel
Item
Electrical Enclosure
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Color
Gray
NEMA Enclosure Rating
12
Mounting
Wall
Closure Method
Handle
Cover Closure Type
Hinged
Cover Style
Solid
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.