Handle Electrical Enclosure, 48 in H, 16 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW483616SSHK
Zoro # G016282398
product price:Â $4,081.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Enclosure Material
Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged
Nominal Width
36 in
Closure Method
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW483616SSHK
Zoro #
G016282398
UPC #
623980101286
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Depth
16 in
Overall Height
48 in
Nominal Height
48 in
Panel Width
33 in
Overall Depth
16 in
Overall Width
36 in
Panel Height
45 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Details
Enclosure Material
Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged
Closure Method
Handle
Mounting
Wall
Finish
Smooth Brushed
Item
Electrical Enclosure
Color
Silver
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Compatible Panel Model Number
18P4533
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.