Handle Electrical Enclosure, 48 in H, 8 in D, 36 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW48368SSHK
Zoro # G816282390
product price:Â $3,304.99
/eaKey Features
Enclosure Material
Stainless Steel
Cover Style
Solid
Overall Height
48 in
Nominal Height
48 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW48368SSHK
Zoro #
G816282390
UPC #
623980101125
Country of Origin
Canada
Dimensions
Overall Height
48 in
Nominal Height
48 in
Nominal Depth
8 in
Nominal Width
36 in
Overall Depth
8 in
Cover Material Thickness
14 ga
Panel Width
33 in
Body Material Thickness
14 ga
Panel Height
45 in
Overall Width
36 in
Details
Enclosure Material
Stainless Steel
Cover Style
Solid
Color
Silver
IP Rating
IP66
Item
Electrical Enclosure
Closure Method
Handle
Finish
Smooth Brushed
Cover Closure Type
Hinged
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Compatible Panel Model Number
18P4533
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.