Handle Electrical Enclosure, 54 in H, 9 in D, 42 in W, 12, Steel
Mfr # 1422A8F
Zoro # G216282549
product price: $2,289.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Height
54.13 in
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Nominal Height
54 in
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422A8F
Zoro #
G216282549
UPC #
623980398600
Country of Origin
Canada
Dimensions
Overall Height
54.13 in
Nominal Height
54 in
Nominal Depth
9 in
Nominal Width
42 in
Panel Height
50 in
Panel Width
38 in
Overall Width
42.06 in
Overall Depth
8.69 in
Body Material Thickness
14 ga
Details
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Enclosure Material
Steel
NEMA Enclosure Rating
12
Mounting
Floor
Color
Gray
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Style
Solid
Includes
Removable Inner Panel
IP Rating
IP54
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.