Handle Electrical Enclosure, 60 in H, 11 in D, 60 in W, 12, Steel
Mfr # 1422D10F
Zoro # G416282585
product price: $3,601.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Cover Closure Type
Hinged
Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Style
Solid
Includes
Removable Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422D10F
Zoro #
G416282585
UPC #
623980400006
Country of Origin
Canada
Dimensions
Overall Height
60.13 in
Nominal Width
60 in
Nominal Height
60 in
Nominal Depth
11 in
Panel Height
56 in
Panel Width
56 in
Body Material Thickness
14 ga
Overall Width
60.06 in
Overall Depth
10.69 in
Details
Cover Closure Type
Hinged
Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Style
Solid
Includes
Removable Inner Panel
Enclosure Material
Steel
Mounting
Floor
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Closure Method
Handle
NEMA Enclosure Rating
12
IP Rating
IP54
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.