Handle Electrical Enclosure, 60 in H, 13 in D, 48 in W, 12, Steel
Mfr # 1422B12F
Zoro # G016282558
product price: $3,169.99
/eaKey Features
Color
Gray
Cover Closure Type
Hinged
IP Rating
IP54
NEMA Enclosure Rating
12
Includes
Removable Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422B12F
Zoro #
G016282558
UPC #
623980399201
Country of Origin
Canada
Dimensions
Nominal Depth
13 in
Nominal Width
48 in
Overall Height
60.13 in
Nominal Height
60 in
Overall Width
48.06 in
Overall Depth
12.69 in
Panel Width
44 in
Panel Height
56 in
Body Material Thickness
14 ga
Details
Color
Gray
Cover Closure Type
Hinged
IP Rating
IP54
NEMA Enclosure Rating
12
Includes
Removable Inner Panel
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Item
Electrical Enclosure
Cover Style
Solid
Enclosure Material
Steel
Mounting
Floor
Finish
ANSI 61 Powder Coated
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.