Handle Electrical Enclosure, 60 in H, 13 in D, 60 in W, 12, Steel

  • Mfr # 1422D12F

  • Zoro # G716282605


product price: $3,605.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Floor
Enclosure Material
Steel
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Overall Height
60.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422D12F
Zoro #
G716282605
UPC #
623980400204
Country of Origin
Canada

Dimensions

Overall Height
60.13 in
Nominal Width
60 in
Nominal Depth
13 in
Nominal Height
60 in
Overall Depth
12.69 in
Panel Width
56 in
Body Material Thickness
14 ga
Overall Width
60.06 in
Panel Height
56 in

Details

Mounting
Floor
Enclosure Material
Steel
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
IP Rating
IP54
Includes
Removable Inner Panel
Color
Gray
Item
Electrical Enclosure
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.