Handle Electrical Enclosure, 60 in H, 17 in D, 60 in W, 12, Steel

  • Mfr # 1422D16F

  • Zoro # G816282567


product price: $3,783.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

IP Rating
IP54
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422D16F
Zoro #
G816282567
UPC #
623980400402
Country of Origin
Canada

Dimensions

Nominal Height
60 in
Overall Height
60.13 in
Nominal Width
60 in
Nominal Depth
17 in
Overall Width
60.06 in
Overall Depth
16.69 in
Panel Width
56 in
Panel Height
56 in
Body Material Thickness
14 ga

Details

IP Rating
IP54
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Mounting
Floor
NEMA Enclosure Rating
12
Color
Gray
Enclosure Material
Steel
Cover Closure Type
Hinged
Item
Electrical Enclosure
Cover Style
Solid
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.