Handle Electrical Enclosure, 60 in H, 18 in D, 24 in W, 12, Steel

  • Mfr # 1418TW18

  • Zoro # G316282562


product price: $1,834.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

IP Rating
IP54
Enclosure Material
Steel
Nominal Depth
18 in
Color
Gray
Overall Height
60.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418TW18
Zoro #
G316282562
UPC #
623980371900
Country of Origin
Canada

Dimensions

Nominal Depth
18 in
Overall Height
60.06 in
Nominal Height
60 in
Nominal Width
24 in
Cover Material Thickness
12 ga
Overall Depth
18.06 in
Overall Width
24.06 in
Body Material Thickness
12 ga

Details

IP Rating
IP54
Enclosure Material
Steel
Color
Gray
Item
Electrical Enclosure
Cover Style
Solid
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Mounting
Freestanding
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
NEMA Enclosure Rating
12
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Compatible Panel Model Number
60TWFW

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.