Handle Electrical Enclosure, 60 in H, 21 in D, 48 in W, 12, Steel
Mfr # 1422B20F
Zoro # G416282622
product price: $3,572.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422B20F
Zoro #
G416282622
UPC #
623980399607
Country of Origin
Canada
Dimensions
Nominal Depth
21 in
Nominal Width
48 in
Nominal Height
60 in
Overall Height
60.13 in
Body Material Thickness
14 ga
Overall Width
48.06 in
Panel Width
44 in
Overall Depth
20.69 in
Panel Height
56 in
Details
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
Enclosure Material
Steel
Includes
Removable Inner Panel
Closure Method
Handle
Color
Gray
Cover Style
Solid
IP Rating
IP54
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.