Handle Electrical Enclosure, 60 in H, 24 in D, 36 in W, 12, Steel

  • Mfr # 1418TY24

  • Zoro # G116282557


product price: $2,494.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
60.06 in
Closure Method
Handle
Nominal Height
60 in
Finish
ANSI 61 Powder Coated
Nominal Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418TY24
Zoro #
G116282557
UPC #
623980372204
Country of Origin
Canada

Dimensions

Overall Height
60.06 in
Nominal Height
60 in
Nominal Width
36 in
Nominal Depth
24 in
Overall Depth
24.06 in
Overall Width
36.06 in
Cover Material Thickness
12 ga
Body Material Thickness
12 ga

Details

Closure Method
Handle
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Cover Closure Type
Hinged
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
IP Rating
IP54
Color
Gray
Cover Style
Solid
Enclosure Material
Steel
NEMA Enclosure Rating
12
Mounting
Freestanding
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
60TYFW
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.