Handle Electrical Enclosure, 60 in H, 25 in D, 48 in W, 12, Steel
Mfr # 1422B24F
Zoro # G616282613
product price: $3,739.99
/eaKey Features
Overall Height
60.13 in
Nominal Width
48 in
Color
Gray
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422B24F
Zoro #
G616282613
UPC #
623980399805
Country of Origin
Canada
Dimensions
Overall Height
60.13 in
Nominal Width
48 in
Nominal Depth
25 in
Nominal Height
60 in
Overall Width
48.06 in
Panel Width
44 in
Panel Height
56 in
Body Material Thickness
14 ga
Overall Depth
24.69 in
Details
Item
Electrical Enclosure
Color
Gray
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
IP Rating
IP54
Enclosure Material
Steel
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Closure Method
Handle
Cover Style
Solid
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.