Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 60 in H, 25 in D, 60 in W, 12, Steel

  • Mfr # 1422D24F

  • Zoro # G616282576


product price: $4,236.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Enclosure Material
Steel
Overall Height
60.13 in
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Mounting
Floor
Nominal Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422D24F
Zoro #
G616282576
UPC #
623980400600
Country of Origin
Canada

Dimensions

Overall Height
60.13 in
Nominal Depth
25 in
Nominal Height
60 in
Nominal Width
60 in
Overall Width
60.06 in
Overall Depth
24.69 in
Body Material Thickness
14 ga
Panel Height
56 in
Panel Width
56 in

Details

Enclosure Material
Steel
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Mounting
Floor
Closure Method
Handle
Color
Gray
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
NEMA Enclosure Rating
12
Includes
Removable Inner Panel
IP Rating
IP54
Cover Closure Type
Hinged
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.