Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 60 in H, 9 in D, 48 in W, 12, Steel

  • Mfr # 1422B8F

  • Zoro # G216282594


product price: $3,080.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
IP Rating
IP54
Closure Method
Handle
Nominal Height
60 in
Nominal Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422B8F
Zoro #
G216282594
UPC #
623980398808
Country of Origin
Canada

Dimensions

Nominal Height
60 in
Nominal Width
48 in
Nominal Depth
9 in
Overall Height
60.13 in
Overall Depth
8.69 in
Panel Width
44 in
Panel Height
56 in
Overall Width
48.06 in
Body Material Thickness
14 ga

Details

Color
Gray
IP Rating
IP54
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
Includes
Removable Inner Panel
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
Cover Style
Solid
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.