Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 72 in H, 11 in D, 60 in W, 12, Steel

  • Mfr # 1422E10F

  • Zoro # G716282568


product price: $4,148.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Enclosure Material
Steel
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Finish
ANSI 61 Powder Coated
NEMA Enclosure Rating
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422E10F
Zoro #
G716282568
UPC #
623980400808
Country of Origin
Canada

Dimensions

Nominal Depth
11 in
Nominal Height
72 in
Overall Height
72.13 in
Nominal Width
60 in
Panel Height
68 in
Overall Width
60.06 in
Panel Width
56 in
Overall Depth
10.69 in
Body Material Thickness
14 ga

Details

Enclosure Material
Steel
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Finish
ANSI 61 Powder Coated
NEMA Enclosure Rating
12
Color
Gray
Includes
Removable Inner Panel
Item
Electrical Enclosure
IP Rating
IP54
Closure Method
Handle
Cover Closure Type
Hinged
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.