Handle Electrical Enclosure, 72 in H, 11 in D, 72 in W, 12, Steel
Mfr # 1422F10F
Zoro # G816282550
product price: $4,675.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Overall Height
72.13 in
Mounting
Floor
Includes
Removable Inner Panel
Nominal Depth
11 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422F10F
Zoro #
G816282550
UPC #
623980401805
Country of Origin
Canada
Dimensions
Overall Height
72.13 in
Nominal Depth
11 in
Nominal Width
72 in
Nominal Height
72 in
Panel Width
38 in
Overall Depth
10.69 in
Overall Width
72.06 in
Body Material Thickness
14 ga
Panel Height
68 in
Details
Mounting
Floor
Includes
Removable Inner Panel
Color
Gray
Item
Electrical Enclosure
NEMA Enclosure Rating
12
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
IP Rating
IP54
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.