Handle Electrical Enclosure, 72 in H, 13 in D, 60 in W, 12, Steel
Mfr # 1422E12F
Zoro # G916282559
product price: $4,150.99
/eaKey Features
Overall Height
72.13 in
Closure Method
Handle
Nominal Height
72 in
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422E12F
Zoro #
G916282559
UPC #
623980401003
Country of Origin
Canada
Dimensions
Overall Height
72.13 in
Nominal Height
72 in
Nominal Depth
13 in
Nominal Width
60 in
Overall Depth
12.69 in
Overall Width
60.06 in
Panel Width
56 in
Body Material Thickness
14 ga
Panel Height
68 in
Details
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Color
Gray
IP Rating
IP54
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Item
Electrical Enclosure
Enclosure Material
Steel
NEMA Enclosure Rating
12
Mounting
Floor
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.