Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 72 in H, 13 in D, 72 in W, 12, Steel

  • Mfr # 1422F12F

  • Zoro # G016282633


product price: $4,681.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Cover Style
Solid
Nominal Height
72 in
Nominal Depth
13 in
Nominal Width
72 in
NEMA Enclosure Rating
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422F12F
Zoro #
G016282633
UPC #
623980402000
Country of Origin
Canada

Dimensions

Nominal Height
72 in
Nominal Depth
13 in
Nominal Width
72 in
Overall Height
72.13 in
Overall Depth
12.69 in
Panel Width
68 in
Overall Width
72.06 in
Body Material Thickness
14 ga
Panel Height
68 in

Details

Cover Style
Solid
NEMA Enclosure Rating
12
Item
Electrical Enclosure
Includes
Removable Inner Panel
Finish
ANSI 61 Powder Coated
Mounting
Floor
Color
Gray
Cover Closure Type
Hinged
Closure Method
Handle
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
IP Rating
IP54
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.