Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 72 in H, 17 in D, 60 in W, 12, Steel

  • Mfr # 1422E16F

  • Zoro # G516282577


product price: $4,352.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Closure Method
Handle
IP Rating
IP54
Includes
Removable Inner Panel
NEMA Enclosure Rating
12
Nominal Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422E16F
Zoro #
G516282577
UPC #
623980401201
Country of Origin
Canada

Dimensions

Nominal Depth
17 in
Nominal Width
60 in
Overall Height
72.13 in
Nominal Height
72 in
Panel Width
56 in
Overall Depth
16.69 in
Overall Width
60.06 in
Body Material Thickness
14 ga
Panel Height
68 in

Details

Closure Method
Handle
IP Rating
IP54
Includes
Removable Inner Panel
NEMA Enclosure Rating
12
Cover Style
Solid
Item
Electrical Enclosure
Cover Closure Type
Hinged
Enclosure Material
Steel
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Finish
ANSI 61 Powder Coated
Color
Gray
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.