Handle Electrical Enclosure, 72 in H, 17 in D, 72 in W, 12, Steel
Mfr # 1422F16F
Zoro # G216282495
product price: $4,899.99
/eaKey Features
Overall Height
72.13 in
Closure Method
Handle
Cover Style
Solid
Includes
Removable Inner Panel
Mounting
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422F16F
Zoro #
G216282495
UPC #
623980402208
Country of Origin
Canada
Dimensions
Overall Height
72.13 in
Nominal Depth
17 in
Nominal Width
72 in
Nominal Height
72 in
Overall Width
72.06 in
Overall Depth
16.69 in
Panel Width
68 in
Body Material Thickness
14 ga
Panel Height
68 in
Details
Closure Method
Handle
Cover Style
Solid
Includes
Removable Inner Panel
Mounting
Floor
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
IP Rating
IP54
Color
Gray
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Enclosure Material
Steel
NEMA Enclosure Rating
12
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.