Handle Electrical Enclosure, 72 in H, 18 in D, 36 in W, 12, Steel

  • Mfr # 1418Y18

  • Zoro # G216282600


product price: $2,451.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Closure Method
Handle
Cover Style
Solid
Nominal Depth
18 in
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418Y18
Zoro #
G216282600
UPC #
623980374406
Country of Origin
Canada

Dimensions

Nominal Depth
18 in
Nominal Width
36 in
Nominal Height
72 in
Overall Height
72.06 in
Overall Width
36.06 in
Overall Depth
18.06 in
Body Material Thickness
12 ga
Cover Material Thickness
12 ga

Details

Color
Gray
Closure Method
Handle
Cover Style
Solid
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Item
Electrical Enclosure
Enclosure Material
Steel
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
72YFW
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products