Handle Electrical Enclosure, 72 in H, 19 in D, 60 in W, 12, 13, 3R, 4, Steel

  • Mfr # HN4FM726018

  • Zoro # G416282424


product price:  $5,902.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Nominal Width
60 in
Overall Height
72.13 in
Nominal Depth
19 in
NEMA Enclosure Rating
12, 13, 3R, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN4FM726018
Zoro #
G416282424
UPC #
623980142128
Country of Origin
Canada

Dimensions

Nominal Width
60 in
Overall Height
72.13 in
Nominal Depth
19 in
Nominal Height
72 in
Overall Depth
18.69 in
Body Material Thickness
12 ga
Panel Width
56 in
Panel Height
68 in
Overall Width
60.06 in

Details

Color
Gray
NEMA Enclosure Rating
12, 13, 3R, 4
IP Rating
IP66
Includes
Removable Inner Panel
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
Cover Closure Type
Hinged
Closure Method
Handle
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.