Handle Electrical Enclosure, 72 in H, 24 in D, 24 in W, 12, Steel

  • Mfr # 1418W24

  • Zoro # G016282527


product price: $2,317.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

NEMA Enclosure Rating
12
Nominal Depth
24 in
Enclosure Material
Steel
Nominal Width
24 in
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418W24
Zoro #
G016282527
UPC #
623980372907
Country of Origin
Canada

Dimensions

Nominal Depth
24 in
Nominal Width
24 in
Overall Height
72.06 in
Nominal Height
72 in
Cover Material Thickness
12 ga
Overall Depth
24.06 in
Overall Width
24.06 in
Body Material Thickness
12 ga

Details

NEMA Enclosure Rating
12
Enclosure Material
Steel
IP Rating
IP54
Cover Style
Solid
Item
Electrical Enclosure
Closure Method
Handle
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Color
Gray
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
72WFW

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products