Handle Electrical Enclosure, 72 in H, 24 in D, 24 in W, 12, Steel

  • Mfr # 1418WD24

  • Zoro # G316282555


product price:  $2,583.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
Cover Closure Type
Hinged
Overall Height
72.06 in
NEMA Enclosure Rating
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418WD24
Zoro #
G316282555
UPC #
623980373201
Country of Origin
Canada

Dimensions

Overall Height
72.06 in
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
24 in
Overall Depth
24.06 in
Body Material Thickness
12 ga
Overall Width
24.06 in
Cover Material Thickness
12 ga

Details

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
IP Rating
IP54
Item
Electrical Enclosure
Enclosure Material
Steel
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Mounting
Freestanding
Compatible Panel Model Number
72WFW
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.