Handle Electrical Enclosure, 72 in H, 24 in D, 30 in W, 12, Steel

  • Mfr # 1418X24

  • Zoro # G716282582


product price: $2,478.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Freestanding
Cover Closure Type
Hinged
Closure Method
Handle
Overall Height
72.06 in
Nominal Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418X24
Zoro #
G716282582
UPC #
623980373904
Country of Origin
Canada

Dimensions

Overall Height
72.06 in
Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
24 in
Body Material Thickness
12 ga
Overall Depth
24.06 in
Cover Material Thickness
12 ga
Overall Width
30.06 in

Details

Mounting
Freestanding
Cover Closure Type
Hinged
Closure Method
Handle
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Style
Solid
Enclosure Material
Steel
NEMA Enclosure Rating
12
Item
Electrical Enclosure
Color
Gray
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
72XFW
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.