Handle Electrical Enclosure, 72 in H, 24 in D, 30 in W, 12, Steel
Mfr # 1418XD24
Zoro # G016282602
product price: $2,840.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Nominal Depth
24 in
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Closure Method
Handle
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418XD24
Zoro #
G016282602
UPC #
623980374000
Country of Origin
Canada
Dimensions
Nominal Depth
24 in
Nominal Width
30 in
Nominal Height
72 in
Overall Height
72.06 in
Overall Depth
24.06 in
Body Material Thickness
12 ga
Overall Width
30.06 in
Cover Material Thickness
12 ga
Details
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Item
Electrical Enclosure
Closure Method
Handle
Enclosure Material
Steel
Mounting
Freestanding
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Color
Gray
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
IP Rating
IP54
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Compatible Panel Model Number
72XFW
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.