Handle Electrical Enclosure, 72 in H, 24 in D, 36 in W, 12, Steel

  • Mfr # 1418YD24

  • Zoro # G016282572


product price: $3,094.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Height
72 in
IP Rating
IP54
Enclosure Material
Steel
Color
Gray
Overall Height
72.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418YD24
Zoro #
G016282572
UPC #
623980374802
Country of Origin
Canada

Dimensions

Nominal Height
72 in
Overall Height
72.06 in
Nominal Width
36 in
Nominal Depth
24 in
Overall Depth
24.06 in
Overall Width
36.06 in
Body Material Thickness
12 ga
Cover Material Thickness
12 ga

Details

IP Rating
IP54
Enclosure Material
Steel
Item
Electrical Enclosure
Color
Gray
NEMA Enclosure Rating
12
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Closure Type
Hinged
Cover Style
Solid
Mounting
Freestanding
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Compatible Panel Model Number
72YFW
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.