Handle Electrical Enclosure, 72 in H, 30 in D, 24 in W, 12, Steel
Mfr # 1418W30
Zoro # G316282548
product price: $2,518.99
/eaKey Features
IP Rating
IP54
Cover Closure Type
Hinged
Overall Height
72.06 in
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418W30
Zoro #
G316282548
UPC #
623980373003
Country of Origin
Canada
Dimensions
Overall Height
72.06 in
Nominal Height
72 in
Nominal Depth
30 in
Nominal Width
24 in
Overall Depth
30.06 in
Overall Width
24.06 in
Cover Material Thickness
12 ga
Body Material Thickness
12 ga
Details
IP Rating
IP54
Cover Closure Type
Hinged
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Color
Gray
Closure Method
Handle
Mounting
Freestanding
NEMA Enclosure Rating
12
Cover Style
Solid
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Compatible Panel Model Number
72WFW
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.