Handle Electrical Enclosure, 72 in H, 30 in D, 24 in W, 12, Steel

  • Mfr # 1418WD30

  • Zoro # G616282569


product price: $2,840.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
72.06 in
NEMA Enclosure Rating
12
IP Rating
IP54
Cover Closure Type
Hinged
Nominal Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418WD30
Zoro #
G616282569
UPC #
623980373300
Country of Origin
Canada

Dimensions

Overall Height
72.06 in
Nominal Depth
30 in
Nominal Width
24 in
Nominal Height
72 in
Overall Width
24.06 in
Overall Depth
30.03 in
Cover Material Thickness
12 ga
Body Material Thickness
12 ga

Details

NEMA Enclosure Rating
12
IP Rating
IP54
Cover Closure Type
Hinged
Item
Electrical Enclosure
Color
Gray
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure
Compatible Panel Model Number
72WFW

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.