Handle Electrical Enclosure, 72 in H, 30 in D, 36 in W, 12, Steel

  • Mfr # 1418Y30

  • Zoro # G216282563


product price: $3,043.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Enclosure Material
Steel
NEMA Enclosure Rating
12
Nominal Width
36 in
Nominal Depth
30 in
Nominal Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418Y30
Zoro #
G216282563
UPC #
623980374604
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Nominal Depth
30 in
Nominal Height
72 in
Overall Height
72.06 in
Overall Width
36.06 in
Body Material Thickness
12 ga
Cover Material Thickness
12 ga
Overall Depth
30.06 in

Details

Enclosure Material
Steel
NEMA Enclosure Rating
12
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
Cover Style
Solid
Color
Gray
Item
Electrical Enclosure
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight
Compatible Panel Model Number
72YFW

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.