Handle Electrical Enclosure, 72 in H, 36 in D, 36 in W, 12, Steel

  • Mfr # 1418Y36

  • Zoro # G916282580


product price: $3,304.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Height
72 in
Closure Method
Handle
IP Rating
IP54
Mounting
Freestanding
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418Y36
Zoro #
G916282580
UPC #
623980374703
Country of Origin
Canada

Dimensions

Nominal Height
72 in
Nominal Depth
36 in
Overall Height
72.06 in
Nominal Width
36 in
Body Material Thickness
12 ga
Cover Material Thickness
12 ga
Overall Width
36.06 in
Overall Depth
36.06 in

Details

Closure Method
Handle
IP Rating
IP54
Mounting
Freestanding
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
Color
Gray
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Environment - MERCH
Dust Tight
Product Type
Enclosure
Compatible Panel Model Number
72YFW
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.