Handle Electrical Enclosure, 72 in H, 36 in D, 36 in W, 12, Steel
Mfr # 1418YD36
Zoro # G816282574
product price: $3,681.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Mounting
Freestanding
IP Rating
IP54
Nominal Width
36 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418YD36
Zoro #
G816282574
UPC #
623980374901
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Depth
36 in
Nominal Height
72 in
Overall Height
72.06 in
Body Material Thickness
12 ga
Overall Width
36.06 in
Overall Depth
36.06 in
Cover Material Thickness
12 ga
Details
Mounting
Freestanding
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Color
Gray
Item
Electrical Enclosure
Closure Method
Handle
Enclosure Material
Steel
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
Product Type
Enclosure
Environment - MERCH
Dust Tight
Compatible Panel Model Number
72YFW
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.