Handle Electrical Enclosure, 90 in H, 20 in D, 24 in W, 12, Steel
Mfr # 1418YW20
Zoro # G016282565
product price: $2,480.99
/eaKey Features
Closure Method
Handle
Color
Gray
Cover Closure Type
Hinged
Mounting
Freestanding
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418YW20
Zoro #
G016282565
UPC #
623980375007
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
90 in
Overall Height
90.06 in
Nominal Depth
20 in
Body Material Thickness
12 ga
Overall Width
24.06 in
Overall Depth
20.06 in
Cover Material Thickness
12 ga
Details
Closure Method
Handle
Color
Gray
Cover Closure Type
Hinged
Mounting
Freestanding
Cover Style
Solid
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
NEMA Enclosure Rating
12
Item
Electrical Enclosure
Product Type
Enclosure
Compatible Panel Model Number
90YWFW
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.