Handle Electrical Enclosure, 90 in H, 20 in D, 36 in W, 12, Steel
Mfr # 1418YY20
Zoro # G316282593
product price: $2,930.99
/eaKey Features
Finish
ANSI 61 Powder Coated
Color
Gray
IP Rating
IP54
Cover Style
Solid
Mounting
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418YY20
Zoro #
G316282593
UPC #
623980375106
Country of Origin
Canada
Dimensions
Nominal Depth
20 in
Nominal Height
90 in
Overall Height
90.06 in
Nominal Width
36 in
Body Material Thickness
12 ga
Overall Width
36.06 in
Overall Depth
20.06 in
Cover Material Thickness
12 ga
Details
Finish
ANSI 61 Powder Coated
Color
Gray
IP Rating
IP54
Cover Style
Solid
Mounting
Freestanding
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
Enclosure Material
Steel
Compatible Panel Model Number
90YFW
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.