Handle Electrical Enclosure, 90 in H, 24 in D, 36 in W, 12, Steel
Mfr # 1418YY24
Zoro # G616282583
product price: $3,127.99
/eaKey Features
Finish
ANSI 61 Powder Coated
Nominal Height
90 in
Nominal Depth
24 in
Cover Style
Solid
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418YY24
Zoro #
G616282583
UPC #
623980375205
Country of Origin
Canada
Dimensions
Nominal Height
90 in
Nominal Depth
24 in
Overall Height
90.06 in
Nominal Width
36 in
Overall Depth
24.06 in
Cover Material Thickness
12 ga
Body Material Thickness
12 ga
Overall Width
36.06 in
Details
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Cover Closure Type
Hinged
Closure Method
Handle
Color
Gray
Mounting
Freestanding
NEMA Enclosure Rating
12
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
IP Rating
IP54
Compatible Panel Model Number
90YFW
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.