Handle Electrical Enclosure, 90 in H, 36 in D, 36 in W, 12, Steel

  • Mfr # 1418YY36

  • Zoro # G816282628


product price: $3,829.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
NEMA Enclosure Rating
12
Finish
ANSI 61 Powder Coated
Closure Method
Handle
Nominal Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418YY36
Zoro #
G816282628
UPC #
623980375403
Country of Origin
Canada

Dimensions

Nominal Depth
36 in
Overall Height
90.06 in
Nominal Height
90 in
Nominal Width
36 in
Body Material Thickness
12 ga
Overall Width
36.06 in
Cover Material Thickness
12 ga
Overall Depth
36.06 in

Details

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
NEMA Enclosure Rating
12
Finish
ANSI 61 Powder Coated
Closure Method
Handle
Enclosure Material
Steel
Cover Closure Type
Hinged
Mounting
Freestanding
Item
Electrical Enclosure
IP Rating
IP54
Cover Style
Solid
Color
Gray
Compatible Panel Model Number
90YFW
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.