Handle Electrical Enclosure, 90 in H, 36 in D, 36 in W, 12, Steel

  • Mfr # 1418YYD36

  • Zoro # G416282547


product price: $4,260.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mounting
Freestanding
Closure Method
Handle
NEMA Enclosure Rating
12
Cover Style
Solid
Nominal Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418YYD36
Zoro #
G416282547
UPC #
623980375601
Country of Origin
Canada

Dimensions

Nominal Depth
36 in
Nominal Width
36 in
Overall Height
90.06 in
Nominal Height
90 in
Overall Depth
36.06 in
Body Material Thickness
12 ga
Cover Material Thickness
12 ga
Overall Width
36.06 in

Details

Mounting
Freestanding
Closure Method
Handle
Item
Electrical Enclosure
NEMA Enclosure Rating
12
Cover Style
Solid
IP Rating
IP54
Color
Gray
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Cover Closure Type
Hinged
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Product Type
Enclosure
Environment - MERCH
Dust Tight
Compatible Panel Model Number
90YFW
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.