
CAD Drawings
Download CAD Files
Hasp/Screws with Handle Electrical Enclosures, 48 in H, 14 in D, 48 in W, 3R, Steel
Mfr # HCT484814H
Zoro # G510893038
CAD Available
product price:Â $909.99
/eaKey Features
CAD Drawing
Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
14 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCT484814H
Zoro #
G510893038
UPC #
62398010449
Country of Origin
Canada
Dimensions
Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
14 in
Details
CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Hasp/Screws with Handle
Cover Closure Type
Lift Off Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Smooth Powder Coated
Standards
UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Application
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.