
Hinged Door Kit, 34.2 in. H x 20.2 in. W x 2-3/4 in. L, Stainless Steel
Mfr # 1481SSDH3624
Zoro # G810893509
product price:Â $1,933.99
/ea
Free Shipping & Returns
Key Features
Dimension
34.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
34.2 in
Width
20.2 in
Type
HMI Cover Kit
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1481SSDH3624
Zoro #
G810893509
UPC #
62398014256
Country of Origin
Canada
Dimensions
Dimension
34.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
34.2 in
Width
20.2 in
Size
34.2 in x 20.2 in x 2.75 in (H x W x D)
Length
2-3/4 in
Details
Item
Hinged Door Kit
Type
HMI Cover Kit
Material
Stainless Steel
NEMA Enclosure Type
NEMA 4, NEMA 4X, NEMA 12
Additional Description
Solid Door Kit, Deep Hinged - 34.2 X 20.2 - 316SS
Features
UL File
E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.