Shop HAMMOND
See all product information
Create Account
Hinged Window, 14.2 in. H x 20.2 in. W x 2-3/4 in. L, Stainless Steel
- Mfr # 1481WSSDH1624
- Zoro # G210893826
product price:Â
$
1,628.99
/ea
Free Shipping & Returns
Key Features
Dimension
14.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
14.2 in
Width
20.2 in
Type
Window Kit
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481WSSDH1624
- Zoro #
- G210893826
- UPC #
- 62398014236
- Country of Origin
- Canada
- Item
- Hinged Window
- Type
- Window Kit
- Material
- Stainless Steel
- NEMA Enclosure Type
- NEMA 4, NEMA 4X, NEMA 12
- Features
- Additional Description
- Window Kit N4X, Deep Hinged - Viewing Area 10 x 15 - 316SS
- UL File
- E65324
Dimensions
- Dimension
- 14.2 in. H x 20.2 in. W x 2-3/4 in. L
- Height
- 14.2 in
- Width
- 20.2 in
- Size
- 14.2 in x 20.2 in x 2.75 in (H x W x D)
- Length
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.