
Hinged Window, 22.2 in. H x 26.2 in. W x 2-3/4 in. L, Stainless Steel
Mfr # 1481WSSDH2430
Zoro # G810893783
product price:Â $2,353.99
/ea
Free Shipping & Returns
Key Features
Dimension
22.2 in. H x 26.2 in. W x 2-3/4 in. L
Height
22.2 in
Width
26.2 in
Type
Window Kit
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1481WSSDH2430
Zoro #
G810893783
UPC #
62398000469
Country of Origin
Canada
Dimensions
Dimension
22.2 in. H x 26.2 in. W x 2-3/4 in. L
Height
22.2 in
Width
26.2 in
Size
22.2 in x 26.2 in x 2.75 in (H x W x D)
Length
2-3/4 in
Details
Item
Hinged Window
Type
Window Kit
Material
Stainless Steel
NEMA Enclosure Type
NEMA 4, NEMA 4X, NEMA 12
Additional Description
Window Kit N4X, Deep Hinged - Viewing Area 18 x 21 - 316SS
UL File
E65324
Features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.