Zoro Homepage

Hole Plug, 0.88 in, Steel

  • Mfr # HP22LG

  • Zoro # G410893237


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Hole Dia.
0.88 in
Height
1.23 in
Material
Steel
Color
Gray
Additional Description
Hole Plug - 22mm Pushbutton - Steel/Lt Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP22LG
Zoro #
G410893237
UPC #
62398041261
Country of Origin
United States

Dimensions

Hole Dia.
0.88 in
Height
1.23 in

Details

Item
Hole Plug
Material
Steel
Color
Gray
Additional Description
Hole Plug - 22mm Pushbutton - Steel/Lt Gray
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.