Zoro Homepage

Hole Plug, 1-1/4 in, Stainless Steel

  • Mfr # HPBSSN4

  • Zoro # G910893522


product price: $30.19
/ea

Key Features

Hole Dia.
1-1/4 in
Height
1-3/4 in
Material
Stainless Steel
Additional Description
Hole Plug - STD. Pushbutton - 304 SS
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPBSSN4
Zoro #
G910893522
UPC #
62398055877
Country of Origin
United States

Dimensions

Hole Dia.
1-1/4 in
Height
1-3/4 in

Details

Item
Hole Plug
Material
Stainless Steel
Additional Description
Hole Plug - STD. Pushbutton - 304 SS
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.